sat6a19omni220led27k

LAMP LED A19 6W27K 220LM DIM S29830

Availablefor Backorder
Price $3.39 / EA
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s29830

Description

6 Watt, A19 LED, 2700K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Designation 6A19/OMNI/220/LED/27K Bulb Shape A19
Bulb Base Medium Power (Wattage) 6 W
Lumens 480 lm Color Temperature 2700 K
Average Life 25000 hr Voltage Rating 120 V
Bulb Color/Finish Frost White Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.19 in Standards cULus Listed
UPC 045923298301

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok