Abbotsford
sat6a19led27k120v

SATCO LIGHTING S9590 6W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp, Warm White

Price $2.85 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9590
Documents Documents

Description

6 watt; A19 LED; Frosted; 2700K Medium base; 220' beam spread; 120 volts; Non-Dimmable.FEATURES:• Solid State LED lighting• A-Shaped replacement lamp• Long life• Non-Dimmable• Approved for enclosed fixtures

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Non-Dimmable Bulb Overall Shape Pear
Designation 6A19/LED/2700K/120V Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 480 lm Color Temperature 2700 K
Average Life 15000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Bulb Color/Finish Frosted White
Dimmable No Diameter 2.38 in
Maximum Overall Length 4.31 in UPC 045923095900

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok