Abbotsford
sat85a19led40k120277v

SATCO LIGHTING S8916 8.5W 120-277V 4000K A19 Medium Base Non-Dimmable LED Lamp, Cool White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S8916
Documents Documents

Description

8.5W; A19 LED; 4000K; Medium base; 220 deg. beam spread; 120-277V

Specifications

Brand Name Satco Products Sub Brand Satco
Type Lamps Lumens 800 lm
Color Temperature Cool White Average Life 25000 hr
Voltage Rating 120 V Standards cULus Listed
UPC 045923089169

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $7.13 / EA Eco fees: $0.15
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok