Abbotsford
phi14a19led850frpnd42fb

SIGNIFY 462010 14W 120V 5000K A19 Non-Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:462010

Description

Philips A-shape LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Designation 15A19/LED/850/FR/P/ND 4/2FB Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 15 W
Lumens 1500 lm Color Temperature 5000 K
Average Life 11000 hr Light Color Day Light
Color Rendering Index (CRI) 80 Beam Angle 150°
Voltage Rating 120 V Amperage Rating 220 mA
Frequency Rating 60 Hz Bulb Color/Finish Frosted
Dimmable No Diameter 60 mm
Maximum Overall Length 110 mm Standards RoHS Compliant
UPC 046677462017

Packages

1 - UNIT - 1 4 - UNIT - 4
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $6.89 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok