Abbotsford
phi7a19slim5000dim

PHILIPS LIGHTING 433219 7W 120V 5000K 450LM A19 SlimStyle Dimmable LED Lamp, Daylight

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:433219

Description

Philips 8-Watt Slim Style replaces your standard 40-Watt A19, saving you up to 88.00 in energy costs New sleek, flat design is ideal for use in wall sconces, table and floor lamps, open pendant or ceiling fixtures. Extra long lifetime of 22.8 years – reduces the hassle of frequent replacement. The Philips family of LED light bulbs delivers huge energy savings from the brand you trust. Switching to high efficiency LED lighting can help reduce your electric bill, minimize maintenance costs all while preserving our environment. Philips LED provides increased life when compared to less-efficient incandescent light sources. They improve ambiance, energy-efficiency and comfort in your home while delivering performance you can count on.

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Type Dimmable Bulb Overall Shape Pear
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 450 lm
Color Temperature 5000 K Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok