Abbotsford
sats11256

SATCO LIGHTING S11256 Starfish BR30 WiFi Smart LED Lamp (2/Pack)

Price $35.27 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11256
Documents Documents

Description

9.5 Watt - BR30 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 800 Lumens - 2-Pack

Specifications

Brand Name Satco Products Item Name BR30 Reflector LED Lamp
Type Reflector Designation 9.5BR30/LED/RGB/TW/SF/2P
Bulb Shape BR30 Bulb Base E26 Medium
Power (Wattage) 9.5 W Lumens 800 lm
Color Temperature 2700 K (Warm White)/5000 K (Cool White) Average Life 25000 hr
Light Color RGB, Tunable White Color Rendering Index (CRI) 80
Beam Angle 100° Voltage Rating 120 V
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 65 W
Diameter 3.7 in Maximum Overall Length 5.12 in
Standards cULus Listed, Damp Location Rated, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant UPC 045923112560

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok