PHILIPS LIGHTING 427799 3.5W 120V 2700K Candle Dimmable LED Lamp, Warm White
Description
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources. 3.5B11/END/2700 E12 DIM 8/1. Cap-Base: E12 - Bulb: B11 - Rated Lifetime (years): 22.8 an - Color Code: WW - Color Designation: Warm White - Line Frequency: 60 Hz - Wattage Equivalent: 25 W.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Candle | Bulb Shape | B11 |
Bulb Base | E12 Candelabra | Power (Wattage) | 3.5 W |
Lumens | 180 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Maximum Overall Length | 100 mm |
UPC | 046677427795 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |