iwaledb1147w27ke12std

STANDARD PRODUCTS 63137 4.7W 2700K B11 E12 Base Candelabra Dimmable LED Lamp, Clear

Not available for order
Price $17.03 / EA Eco fees: $0.15
Manufacturer:STANDARD
Manufacturer #:63137

Description

Ambiance Amber LED lamps deliver warm lighting, creating a comfortable and cozy atmosphere. These lamps offer comfort and style while minimizing energy and maintenance costs when compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any application.Combine Ambiance Amber LED lamps with LED filament lamps victorian style for a complete lighting effect.

Specifications

Brand Name Standard Products Item Name LED Candle Lamp
Designation LED/B11/4.7W/27K/E12/STD Bulb Shape B11
Bulb Base E12 Candelabra Power (Wattage) 4.7 W
Lumens 330 lm Color Temperature 2700 K
Average Life 40000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 250°
Center Beam Candle Power 69 cd Voltage Rating 120 VAC
Frequency Rating 60 Hz Bulb Color/Finish Clear
Dimmable Yes Temperature Rating -40 to 104 °F
Incandescent Equivalent Wattage 40 W Diameter 1-3/8 in
Maximum Overall Length 4-1/6 in Standards RoHS Compliant, cULus Listed, ETL Listed, FC Approved, Energy Star Compliant
Application For General Purpose Use UPC 069549631373

Packages

48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok