Abbotsford
sat6g25led2700k450l120d

SATCO LIGHTING S9200 6W 120V 2700K 450LM G25 Globe Medium Base Dimmable LED Lamp, Warm White

Price $11.84 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9200
Documents Documents

Description

6 watt; G25 Globe LED; 2700K; Medium base; 120 volts.FEATURES:- G25 Globe- Solid State LED lighting- Decorative replacement lamp- Long life- Dimmable

Specifications

Brand Name Satco Products Item Name Globe LED Lamp
Type Globe Bulb Overall Shape Globe
Designation 6G25/LED/2700K/450L/120/D Bulb Shape G25
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 450 lm Color Temperature 2700 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 175° Voltage Rating 120 V
Bulb Color/Finish Frosted White Dimmable Yes
Diameter 3.13 in Maximum Overall Length 4-1/4 in
UPC 045923092008

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok