SATCO S29919 8 ft 40W 120-277V 5000K Type B Single-Pin T8 LED
Description
40W 8 ft. T8 LED FA8 Base - 50K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
Specifications
Type | Linear | Lumens | 5500 lm |
Color Temperature | Natural Light | Material | Glass |
UPC | 045923299193 |
Packages
1 - UNIT - 1 |