Abbotsford
phi8t5he24830if10gdim101

SIGNIFY 476416 2ft 8W 40-60V 3000K 1000LM T5 HE G5 Base Dimmable LED InstantFit Lamp

Price $25.10 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:476416
Documents Documents

Description

Philips LED T5 HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name Linear LED Bulb Designation 8T5HE/22-830/IF10/G/DIM 10/1
Bulb Shape T5 Bulb Base G5
Power (Wattage) 8 W Lumens 1000 lm
Color Temperature 3000K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 200°
Voltage Rating 40 - 60 V Amperage Rating 60 - 400 mA
Frequency Rating 40000 - 110000 Hz Dimmable Yes
Temperature Rating -20 to 45 °C Width 18.4 mm
Maximum Overall Length 600 mm Standards RoHS Compliant, UL Listed
UPC 046677476410

Packages

10 - UNIT - (10) 1560 - SKID - 1560
This website uses cookies to ensure you get the best experience on our website. Read more
Ok