Abbotsford
iwaledt8s415w85048std

STANDARD PRODUCTS 65479 48” 15W 120/277/347V 5000K 2200LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

Price $13.96 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65479

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Item Name Linear Bulb
Type Programmable, Direct/Indirect, LED Bulb Base Group Bi-Pin
Designation LED/T8/S4/15W/850/48/STD Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 15 W
Lumens 2900 lm Color Temperature 5000 K
Light Color Natural DLC N
Color Rendering Index (CRI) 80 - 89 Voltage Rating 120 - 347 VAC
Temperature Rating -20 to 45 °C Diameter 26 mm
Maximum Overall Length 1220 mm UPC 069549654792

Packages

1 - UNIT - 1 25 - UNIT - 25 1050 - SKID - 1050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok