Abbotsford
iwat513w83546byp120nd

STANDARD PRODUCTS 46 inch 13W 120-277V 3500K 1600LM T5 Ballast Bypass Min Bipin G5 Base LED Linear Lamp

Price $26.74 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66995
Documents Documents

Description

PRODUCT FEATURES:- Perfect for long term installations; no need to go back and replace the ballast at a later time.- Best system efficiency; no additional power consumption from the ballast.- Entirely safe to install; an embedded switch is used to validate connection before locking tube into place. Therefore, power will come through only once it is safely installed, eliminating any risk of electrical shock.• No need to change sockets; can operate with shunted and non-shunted sockets.

Specifications

Brand Name Standard Products Item Name Linear LED Bulb
Type Double Ended Designation T5/13W/835/46/BYP/120-277/ND/STD
Bulb Shape T5 Bulb Base G5
Power (Wattage) 13 W Lumens 1600 lm
Color Temperature 3500 K Average Life 50000 hr
DLC N Color Rendering Index (CRI) 82
Ballast Type Bypass Start Type Instant
Voltage Rating 120 - 277 VAC Dimmable No
Incandescent Equivalent Wattage 28 W Maximum Overall Length 46 in
Environmental Conditions Damp Location Rated For Use With Ballasts
Standards cURus, cULus Listed, DLC Certified UPC 069549669956

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok