SATCO LIGHTING S29915 14W 120V-277V 4000K T8 LED Lamp
Description
14W T8 LED; Medium bi-pin base; 4000K; 50000 Average rated hours; 1800 Lumens; Type B; Ballast Bypass; Double Ended Wiring
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | Linear LED Lamp | Type | Double End |
Bulb Base Group | Bi-Pin | Bulb Shape | T8 |
Bulb Base | Medium Bi-Pin | Power (Wattage) | 14 W |
Lumens | 1800 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Beam Angle | 210° | Voltage Rating | 277 V |
Material | Glass | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 25 - 30 W | Diameter | 1 in |
Maximum Overall Length | 48 in | Standards | cULus Listed, Damp Location Rated |
UPC | 045923299155 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |