PHILIPS LIGHTING 469395 24" 13W 120-/277-347V 4000K 2100LM T8 G13 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED lamp, GENERAL LIGHTING, Color 840, Finish CLEAR, Maximum Ambient Temperature 113 F, Special Features: Energy Star Rated: No, Minimum starting temperature: -4.00 F, Average Life: 50,000 h, Lumens 2100lm
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Designation | 13T8 LED/24-4000 IF-6U 10/1 | Bulb Shape | T8 |
Lumens | 2100 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Bulb Color/Finish | Clear | Temperature Rating | 113 °F |
Application | For General Lighting Applications | UPC | 046677472375 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 300 - UNIT = 300 |