Abbotsford
phi14t5he48850if21gdim10

SIGNIFY 476523 4ft 14W 70-105V 5000K 2100LM T5 HE G5 Base Dimmable LED InstantFit Lamp

Price $27.17 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:476523
Documents Documents

Description

Philips LED T5 HE InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, InstantFit
Item Name Linear LED Bulb Designation 14T5HE/46-850/IF21/G/DIM 10/1
Bulb Shape T5 Bulb Base G5
Power (Wattage) 14 W Lumens 2100 lm
Color Temperature 5000K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 200°
Voltage Rating 70 - 105 V Amperage Rating 150 - 350 mA
Frequency Rating 40000 - 110000 Hz Dimmable Yes
Temperature Rating -20 to 45 °C Width 18.4 mm
Maximum Overall Length 1200 mm Standards UL Listed, RoHS Compliant, DLC Certified
UPC 046677476526

Packages

10 - UNIT - (10) 780 - SKID - 780
This website uses cookies to ensure you get the best experience on our website. Read more
Ok