Philips LED T5 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Philips LED T5 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Brand Name | Philips Lighting | Sub Brand | InstantFit |
Item Name | LED Lamp | Bulb Base Group | Bi-Pin |
Designation | 24T5 LED/HO/48-3500 IF 10/1 | Bulb Shape | T5 |
Bulb Base | G5 | Power (Wattage) | 24 W |
Lumens | 3300 lm | Color Temperature | 3500 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Voltage Rating | 120 - 277 V, 347 - 480 V | Amperage Rating | 400 - 600 mA |
Frequency Rating | 40000 - 80000 Hz | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Maximum Overall Length | 1200 mm |
For Use With | T5HO Ballasts | Standards | UL Listed, RoHS, DLC Compliant |
Application | General Lighting | UPC | 046677467135 |
1 - UNIT = (1) | 10 - UNIT = 10 | 2000 - UNIT = 2000 |