Abbotsford
phi5plsled13h840if5p2p20

SIGNIFY 529586 5W 120-277V 4000K 580LM PL-S GX23 Base Non-Dimmable LED InstantFit Lamp

Price $25.74 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:529586

Description

Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear LED Bulb
Designation 5PL-S/LED/13H/840/IF5/P/2P 20/1 Bulb Shape PL-S
Bulb Base GX23 Power (Wattage) 5 W
Lumens 580 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) 82 Beam Angle 120°
Voltage Rating 120 - 277 V Amperage Rating 15 - 50 mA
Frequency Rating 50/60 Hz Dimmable No
Temperature Rating -20 to 45 °C Height 15.8 mm
Maximum Overall Length 170 mm For Use With Ballasts
Standards UL Type A, RoHS Compliant UPC 046677529581

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok