Abbotsford
iwaledmr167wfl1240gryamb

STANDARD PRODUCTS 62891 7W 12V MR16 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62891

Description

AMBIANCE AMBER lamps deliver warm lighting creating a comfortable and cozy atmosphere. These lamps offer style while minimizing energy and maintenance costs compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any occasion. Perfect for restaurants, lounges, spas and patios.

Specifications

Brand Name Standard Products Sub Brand Amber
Type MR & ES Lumens 470 lm
Average Life 25000 hr Voltage Rating 12 V
UPC 069549628915

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok