SIGNIFY 533125 7.3W 3000K 515LM MR16 Dimmable LED Lamp
Description
Lamp, Voltage Rating: 12V, Wattage: 7.3W, Base: E26, Color Temperature2000K, ColorFlame, Color Rendering Index (CRI)80, Average Life15000HR, FinishAmber, Lumens515LM, DimmableDimmable, CertificationsEU RoHS compliant
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 7.3MR16/LED/830/F25/DIM 12V 10/1FB | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7.3 W |
Lumens | 515 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Voltage Rating | 12 VAC | Amperage Rating | 830 mA |
Dimmable | Yes | Incandescent Equivalent Wattage | 50 W |
Diameter | 50.5 mm | Height | 46.5 mm |
Standards | RoHS Compliant | UPC | 046677533120 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |