Abbotsford
iwaledp207w50k40std

STANDARD PRODUCTS 63959 7W 120V 5000K Dimmable PAR20 LED Reflector Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63959

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR20 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Designation LED/P20/7W/50K/40/STD Bulb Shape PAR20
Bulb Base E26 Medium Power (Wattage) 7 W
Lumens 523 lm Color Temperature 5000 K
Average Life 40000 hr DLC N
Color Rendering Index (CRI) 95 Beam Angle 40°
Center Beam Candle Power 1027 cd Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Diameter 63 mm Maximum Overall Length 85 mm
UPC 069549639591

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok