Abbotsford
sat7par20led40d3k120vd

SATCO LIGHTING S9406 7W 120V 3000K PAR20 Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9406
Documents Documents

Description

7 watt PAR20 LED; 3000K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable

Specifications

Brand Name Satco Products Item Name PAR20 Reflector LED Bulb
Type Dimmable Designation 7PAR20/LED/40'/3000K/120V/D
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 525 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Bulb Color/Finish Silver Dimmable Yes
Diameter 2-1/2 in Maximum Overall Length 3.03 in
UPC 045923094064

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
This website uses cookies to ensure you get the best experience on our website. Read more
Ok