Abbotsford
Final sale
phiendpar208w25d4000kdim

SIGNIFY 426148 8W 120V 4000K PAR20 Dimmable LED Lamp with AirFlux Technology, Cool White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:426148

Description

Philips PAR20 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR20 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR20
Bulb Base E26 Medium Screw Power (Wattage) 8 W
Lumens 470 lm Color Temperature 4000 K
Light Color Cool White Color Rendering Index (CRI) 85
Beam Angle 25° Voltage Rating 120 V
Dimmable Yes Diameter 63 mm
Maximum Overall Length 81 mm UPC 046677426149

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok