iwaledp30ss210w30k25delu

STANDARD PRODUCTS 64906 10W 120V 3000K E-Lume PAR30SN 25º Beam Angle LED PAR Lamp

Not available for order
Price $17.21 / EA Eco fees: $0.15
Manufacturer:STANDARD
Manufacturer #:64906

Description

E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of colour temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR30 Reflector Bulb Type LED
Bulb Overall Shape Reflector Designation LED/P30S/S2/10W/30K/25D/ELUME
Bulb Shape PAR30S Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 948 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm Color Rendering Index (CRI) 82
Beam Angle 25° Center Beam Candle Power 2150 cd
Voltage Rating 120 VAC Bulb Color/Finish Frosted
Dimmable Yes Diameter 95 mm
Maximum Overall Length 90 mm UPC 069549649064

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok