Abbotsford
iwap30s12w40k40choice

STANDARD PRODUCTS 66296 12W 120V 4000K 977LM CHOICE Series PAR30SN Medium Base Dimmable LED Lamp, White

Price $14.80 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66296

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30S/12W/40K/40/CHOICE/STD Bulb Shape PAR30SN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 977 lm Color Temperature 4000 K
Average Life 15000 hr DLC N
Color Rendering Index (CRI) 93 Beam Angle 40°
Center Beam Candle Power 1740 cd Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 3-3/4 in
Maximum Overall Length 3-3/8 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant
UPC 069549662964

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok