sat13par30lnled2527k120v

LAMP LED PAR30 LN 13WNFL 27K 1000LM DIM S9425

Availablefor Backorder
Price $11.21 / EA
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s9425

Description

13W PAR30 Long Neck LED; 2700K; 25 deg. beam spread; Medium base; 120V

Specifications

Type Lamps Lumens 1000 lm
Color Temperature 2700 K UPC 045923094255

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok