SATCO LIGHTING S29449 15W 120V 5000K PAR38 Dimmable LED Lamp
Description
Satco's LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Item Name | PAR38 Reflector LED Bulb |
Type | PAR | Designation | 15PAR38/LED/40'/950/120V |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 15 W | Lumens | 1200 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 90 |
Beam Angle | 40° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Thermoplastic |
Bulb Color/Finish | Silver, Clear | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 90 W |
Standards | cULus Wet, Lawful for sale in California, Lawful for Sale in Nevada, ESID-2367571, Energy Star, RoHS Compliant, FCC Compliant | UPC | 045923294495 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |