iwaledp3817w30k40std

Generic PAR38 Reflector LED Lamp PAR38 17 W 1200 lm 3000 K Flood 40°

Not available for order
Price $35.91 / EA Eco fees: $0.15
Manufacturer:STANDARD
Manufacturer #:63081

Description

Replacement cable cutter head.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name PAR38 Reflector LED Lamp Type PAR & BR
Designation LED/P38/17W/30K/40/STD Bulb Shape PAR38
Power (Wattage) 17 W Lumens 1200 lm
Color Temperature 3000 K Average Life 40000 hr
Light Color Neutral White Beam Angle 40°
Voltage Rating 120 V UPC 069549630819

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok