Abbotsford
ltlba9sled024white

TECHSPAN BA9SLED24W LAMP LED LSTD-2W 24V WHT

Price $12.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:BA9SLED24W

Specifications

Brand Name Techspan Item Name LED Lamp
Bulb Base BA9s Bayonet Power (Wattage) 0.75 W
Average Life 30000 hr Voltage Rating 24 VAC/VDC
Amperage Rating 8 mA Frequency Rating 50/60 Hz
Bulb Color/Finish White Temperature Rating -40 to 60 °C
Diameter 10 mm Maximum Overall Length 21 mm

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok