Abbotsford
iwaledwht314mb6v

STANDARD PRODUCTS 61974 0.5W 6V Standard LED Miniature Lamp, White

Price $18.15 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61974

Description

LED miniature lamps are suitable for such applications as utility displays, industrial equipment, radio and television broadcast equipment, telephone equipment, elevator controls, power plants as well as many others. Long-life, lower power usage, vibration and shock resistance make these LED lamps ideal for any industry.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name LED Lamp Type Miniatures
Bulb Overall Shape Tube Designation LED/WH/T31/4/MB/6V
Bulb Shape T3.25 Bulb Base BA9s (Miniature Bayonet)
Power (Wattage) 0.5 W Average Life 100000 hr
Light Color White DLC N
Voltage Rating 6 V Amperage Rating 80 mA
Diameter 9 mm Maximum Overall Length 26 mm
UPC 069549619746

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok