sie3sb39011cd

SIEMENS CANADA 3SB3901-1CD 10mm Diameter 90V 15mA Siemens Lamp LED, Red

In Stock
Price $47.64 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3sb3901-1cd

Description

LED super-bright lamp. Base BA 9S bulb. 10 mm diameter, rated voltage 130 V AC, 90 VDC. Operational current maximum of 6 mA.

Specifications

Brand Name Siemens Sub Brand 3SB
Type 3SB3 Components Application LED lamp, super bright
UPC 754554839943

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok