phi25hbled840ndfb61

PHILIPS LIGHTING 543066 25W 120V 4000K 2800LM E26 Medium Base Non-Dimmable LED High Bay Lamp, Cool White

Availablefor Backorder
Price $43.24 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:543066

Description

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 25HB/LED/840/ND FB 6/1 Bulb Shape T160
Bulb Base E26 Medium Power (Wattage) 45 W
Lumens 2800 lm Color Temperature 4000 K
Average Life 25000 hr Light Color Cool White
Color Rendering Index (CRI) 82 Beam Angle 200°
Voltage Rating 120 V Amperage Rating 240 mA
Frequency Rating 50/60 Hz Bulb Color/Finish Frosted
Dimmable No Temperature Rating 90 °C
Diameter 118 mm Maximum Overall Length 209 mm
Standards RoHS Compliant UPC 046677543068

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok