Abbotsford
iwa1073s8cl128v18aba15ss

STANDARD PRODUCTS 50408 1.8A 12.8V Standard Miniature Lamp, Clear

Price $1.66 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50408

Description

FEATURES:• Average Life (Hours): 200 • Base: BA15s • Shape: S-8 • Amperes (A): 1.8 • Watts (W): 23.04 • Volts (V): 12.8 • Filament: C-6 • Finish: Clear • LCL: Light Center • Length: 31.80 • Maximum Overall Length: 51.00 • Diameter (mm): 25.4

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Base Group Bayonet Bulb Overall Shape Olive
Bulb Shape S8 Bulb Base BA15s
Wattage 23.04 W Lumens 32 lm
Average Life 200 hr Voltage Rating 12.8 V
Finish Clear DLC N
Designation 1073 S8/CL/12.8V/1.8A/BA15S/STD Amperage Rating 1.8 A
Dimmable No Maximum Overall Length 51 mm
UPC 069549004085

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok