Abbotsford
iwa1819

STANDARD PRODUCTS T3.25 1.12W 28V 0.04Amp BA9s Standard Products Miniature Aircraft Bay Lamp

Price $1.31 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50435

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Shape T3.25 Bulb Base BA9s (Miniature Bayonet)
Wattage 1.12 W Lumens 340m lm
Average Life 1000 hr Voltage Rating 28 V
Finish Clear DLC N
Designation 1819 T3.25/CL/28V/0.04A/BA9S/STD Amperage Rating 0.04 A
Filament Single Diameter 0.41 mm
Maximum Overall Length 1.18 mm ANSI Code 1819
UPC 069549004351

Packages

10 - UNIT - (10) 5000 - UNIT - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok