Abbotsford
iwa44

STANDARD PRODUCTS 50344 6.3V 1.58W 0.25Amp T3.25 Standard Products BA9s Radio/TV Bay Lamp Miniature Indicator

Price $1.31 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50344

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 1.58 W
Lumens 900m lm Average Life 3000 hr
Voltage Rating 6.3 V Finish Clear
DLC N Designation 44 T3.25/6.3V/0.25A/3M/BA9S/STD
Amperage Rating 0.25 A Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 44
UPC 069549003446

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok