iwasp105

STANDARD PRODUCTS 50269 3W 130V Standard Miniature Indicator Bay Lamp

In Stock
Price $2.29 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50269

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-3.25 / BA9S / 3W / 130V / SP-105

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 3 W
Average Life 10000 hr Voltage Rating 130 V
Finish Clear Designation SP-105 3T3.25/CL/130V/BA9S/STD
Amperage Rating 23 mA Diameter 10.3 mm
Maximum Overall Length 25 mm ANSI Code SP-105
UPC 069549002692

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok