iwasp122

STANDARD PRODUCTS 50274 3W 160V 0.019Amp Standard Products Lamp Miniature Indicator Bay

Availablefor Backorder
Price $3.43 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50274

Description

Xenon miniature lamp with BA9s base, T-3.25 shape. 3000 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 3 W
Average Life 3000 hr Voltage Rating 160 V
Finish Clear Designation SP-122 3T3.25/CL/160V/BA9S/STD
Amperage Rating 19 mA Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code SP-122
UPC 069549002746

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok