Abbotsford
iwas8cl68v191aba15dstd

STANDARD PRODUCTS 50821 12.99W 6.8V S-8 BA15d Base Miniature Lamp, Clear

Price $2.31 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50821

Description

PRODUCT FEATURES:- ANSI Code:88- Average Life (Hours):300- Base:BA15d- Shape:S-8- Amperes (A):1.91- Watts (W):12.99- Volts (V):6.8- Filament:C-6- Finish:Clear- LCL: Light Center Length (ST_MINIA_S_LCL:28.6- Maximum Overall Length (mmST_MINIA_S_MOL:51- Diameter (mm):25.4

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Miniature Lamp Type Miniature lamps
Bulb Shape S8 Bulb Base BA15d
Wattage 12.9 W Lumens 15 lm
Average Life 300 hr Voltage Rating 6.8 V
Finish Clear DLC N
Amperage Rating 1.91 A ANSI Code 88
UPC 069549008212

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok