Abbotsford
iwa10s6230vcand

STANDARD PRODUCTS 50286 10W 230V 0.043Amp E12 Standard Products S6 Candelabra Incandescent Lamp

Price $3.50 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50286

Description

STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Candelabra Miniature Lamp Type Miniature lamps
Bulb Shape S6 Bulb Base E12 Candelabra
Wattage 10 W Lumens 60 lm
Average Life 1500 hr Voltage Rating 230 V
Finish Clear DLC N
Designation 10S6/CL/230V/E12/STD Amperage Rating 0.043 A
Filament Double Diameter 19.81 mm
Maximum Overall Length 48 mm UPC 069549002869

Packages

1 - UNIT - 1 10 - UNIT - 10 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok