Abbotsford
iwa120psb

STANDARD PRODUCTS 50231 0.025Amp 120V T2 Standard Products Switchboard Miniature Lamp Telephone Slide

Price $4.10 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50231

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Slide Miniature Lamp Type Miniature lamps
Bulb Overall Shape Tube Bulb Shape T2
Bulb Base TS5 Wattage 3 W
Average Life 5000 hr Voltage Rating 120 V
Finish Clear DLC N
Designation 120PSB T2/CL/120V/0.025A/TS5/STD Amperage Rating 0.025 A
Diameter 6.4 mm Maximum Overall Length 28.3 mm
UPC 069549002319

Packages

1 - UNIT - 1 1000 - SKID - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok