Abbotsford
iwa194

STANDARD PRODUCTS 50368 T3.25 3.78W 14V 0.27Amp Standard Products Lamp Miniature Wedge Base

Price $1.81 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50368

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Miniature lamps
Bulb Shape T3.25 Bulb Base Wedge
Wattage 3.78 W Lumens 2 lm
Average Life 2500 hr Voltage Rating 14 V
Finish Clear DLC N
Designation T3.25/CL/14V/0.27A/WDG/STD Amperage Rating 270 mA
ANSI Code 194 UPC 069549003682

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok