ACUITY 245F4H 5W 12V 30L Xenon Wedge Base Lamp, Clear
Description
T3-1/4 xenon wedge base lamps are compatible with Juno® Trac 12™ TL201 Series and TL202 Series wedge base lampholders. 12V clear lamps are available in 3W, 5W, or 10W; 24V frosted lamps are available in 5W or 10W. Available in a range of lumen ratings from 15 to 91 lumens.
Specifications
Brand Name | Juno | Sub Brand | Trac 12™ |
Item Name | Miniature Lamp | Type | Xenon |
Bulb Shape | T3-1/4 | Bulb Base | Wedge |
Wattage | 5 W | Lumens | 30 lm |
Average Life | 15000 hr | Voltage Rating | 12 V |
Color | Clear | Standards | UL Listed, CSA Certified |
Application | For Undercabinet and Cove Applications | UPC | 661209952240 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |