ABB 104PLG88E Indicator Light Yellow 24 V,
Description
Pilot Light with standard type, full voltage LED power supply, 24 V voltage and yellow lens. Interchangeable, threaded-on design lens cap.
Specifications
Brand Name | Emerson | Item Name | Indicator Light |
Voltage Rating | 24 V | Lamp Type | LED |
Lens Color | Yellow |
Packages
1 - UNIT - 1 |