Abbotsford
gec116b6708g41g92g4

GE MULTILIN 116B6708G41G92G4 24VDC 12.5W GE Industrial light, LED Green

Price $80.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:116B6708G41G92G4

Description

The ET-16 light emitting diodes (LED's) are designed for application on control panels up to and including a 1/4inch thickness. This assembly economizes on space and permits ease of replacement for bulbs and resistors.

Specifications

Brand Name GE Sub Brand Multilin™
Item Name Indicator Pilot Light Voltage Rating 24 VDC
Wattage 12.5 W Lamp Type ET-16 LED
Lens Color Green Mounting Type 21/32 in Hole
Average Life 100000 hr Terminal Connection Faston/Screw/Solder
Standards UL E53795 Listed Application For Application on Control Panels up to and including a 1/4 in Thickness

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok