LUTRON GRX-3506-T-WH GRAFIK Eye 3000 Series 6-Zone Control Unit, White
Description
GRAFIK Eye 3000-series control unit. 6-zones, translucent black cover. Provides pushbutton recall of four preset lighting scenes, plus Off. Allows setup of lighting scenes using buttons on the control unit. Controls many light source types directly and others using power interfaces. Provides lockout options to prevent accidental changes. Provide optional setup using a PC, including setting lighting levels in 1% increments. Includes built-in infrared receiver for operation with an optional remote control.
Specifications
Brand Name | Lutron | Sub Brand | GRAFIK Eye® |
Item Name | Dimming Control Unit | Type | 6-Zone, Preset |
Voltage Rating | 120 V | Series/Model | 3000 |
Frequency Rating | 50/60 Hz | Operation Mode | Push Button |
Finish | Architectural Matte White | Color | Translucent Black Cover |
Dimensions | 4.56 in H x 8.94 in W x 2.25 in D | Mounting | Wallbox |
Humidity | 90% Non-Condensing | Temperature Rating | 0 °C to 40 °C |
UPC | 027557653985 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |