SIEMENS CANADA BBKQR1 Breaker Mount Kit Single QR2P/3P
Description
P2, Branch Breaker Kit, 2P/3P, 225A, Type QR
Specifications
Brand Name | Siemens | Item Name | P2 Power Distribution Lighting Panel |
Type | Low Voltage, 3-Phase | Voltage Rating | 240 VAC |
Amperage Rating | 225 A | Frequency Rating | 60 Hz |
Number of Poles | 2 | Mounting | Horizontal |
Includes | Branch Breaker Strap kit | Standards | REACH Compliant, WEEE (2012/19/EU), UL 67 |
UPC | 804766162145 |
Packages
1 - UNIT - 1 |