lutrrd8sdvwh

LUTRON RRD-8S-DV-WH 8Amp 120V-277V 1/10HP RadioRA 2 Maestro 2-Wire Electronic Switch, White

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:rrd-8s-dv-wh

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Electronic Switch Type Dimmers and Switches
Voltage Rating 120 - 277 V Number of Poles 1
Material Plastic, Metal Amperage Rating 3/8 A
Frequency Rating 50 - 60 Hz Power Rating 831 - 2216 W
Terminal Connection Screw Color White
Dimensions 2.94 in W x 4.69 in H Mounting Type Wallbox, Wall Duct, Screw
Temperature Rating 0 - 40 °C Standards UL Listed, CSA Certified, NOM Certified, FCC Compliant
UPC 027557869263

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok