Abbotsford
pasrcdlm

PASS & SEYMOUR RCDLM 15Amp 120/125V radiant® Locator Light Module

Price $11.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCDLM
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Module simply snaps-in for easy installation.- Lights when OFF.- Uses energy-efficient LED light.- LED light will not generate heat and will last, on average, 47 years.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Locator Light Type Rocker Switch
Voltage Rating 120 - 125 VAC Lens Color Clear
Mounting Box Amperage Rating 15 A
Contact Configuration 15A Temperature Rating -40 to 115 °C
Standards cULus, UL Listed Application For Residential Use
UPC 785007055139

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok