lutmsops6m2ndvwh

LUTRON MS-OPS6M2N-DV-WH 6Amp Lighting / 3Amp Fan 120V-277V 1-Pole/Multi-Location Neutral Wire Maestro Passive Infrared Occupancy/Vacancy Sensor Switch, White

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:ms-ops6m2n-dv-wh

Description

Lutron® Maestro® Occupancy Sensing switches with occupancy and vacancy sensors are lighting controls with passive infrared sensors that automatically control the lights in an area. These sensors detect the heat from occupants moving within an area to determine when the space is occupied. The Occupancy Sensing switch combines a Maestro® switch with an occupancy or vacancy sensor.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Switch Type Multi-Location, 3-Way, Dual Voltage
Voltage Rating 120 - 277 VAC Amperage Rating 6 A
Temperature Rating 0 - 40 °C Mounting Type Wallbox
Material Plastic Includes Neutral Wire
Standards UL Listed, cUL Listed, NOM Certified Application For Lighting Control
UPC 784276012713

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok