INTERMATIC KPT0170-010 Power Tap Adapter For Streetlights with Locking Type Photocontrols
Description
The KPT0170-010 PowerTap allows light pole mounted ancillary devices to have quick access to electrical power. It taps into the power feed of a streetlight by connecting between the photocontrol and locking type receptacle. It does not disturb the operation of the light control unit, and it supports the 7-pin ANSI C136.41 style receptacle and controls.
Specifications
Brand Name | Intermatic | Item Name | Power Tap Adapter |
Type | 7-Pin | Voltage Rating | 120 V |
Series/Model | KPT0170 | Amperage Rating | 15 A |
Conductor Size | 16 AWG | Material | Polypropylene Body |
Color | Black | Dimensions | 3.42 in dia x 3.63 in H |
Mounting Type | Light Pole | Temperature Rating | -40 to 158 °F |
Standards | ANSI C136.41 and ANSI C136.10 | Application | For Security Cameras, Gateway Devices, Communication Equipment, Sensors, Wi-Fi Access Points |
UPC | 078275150096 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |